Motion
165
Double End Pin Vise - Collet Style, 0 -.125 in in (0-3.2 mm) Range
MI ITEM #02046650
MFR #165
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double End Pin Vise - Collet Style, 0 -.125 in in (0-3.2 mm) Range
MI ITEM #02046650
MFR #165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
165 DOUBLE END PIN VISE, 0-.125" (0-3.2

Specifications

  • Single Or Double End
    Double
  • Holding Style
    Collet
  • Max Holding Capacity End A
    1/8 in
  • Material
    PVC
  • Manufacturer Catalog Number
    50608
  • Manufacturer Product Page
  • Includes
    Pin Vise
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought