Motion
166A
Single End Pin Vise - Collet Style, 0 -.040 in (0-1 mm) Range
Mi Item #02046651
MFR #166A
Price$56.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, 0 -.040 in (0-1 mm) Range
Mi Item #02046651
MFR #166A

Mfr description
166A PIN VISE, PVC OCTAGONAL HANDLES, 0
  • These pin vises are the same as the No.162 Series except that they have an insulating PVC handle which is octagonally shaped, preventing them from rolling when laid down
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.33/each

Specifications

Dimensions

  • Height
    1
  • Length
    4.8
  • Weight
    0.20 lbs, 0.2
  • Width
    3.7

Details

  • Holding Style
    Collet
  • Manufacturer Catalog Number
    50609
  • Manufacturer Product Page
  • Material
    PVC
  • Max Holding Capacity End A
    0.04 in
  • Min Holding Capacity End A
    0 in
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)