Motion
166C
Pin Vise
MI ITEM #02046653
MFR #166C
List Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise
MI ITEM #02046653
MFR #166C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.58/each for your price

Overview

Mfr description
166C PIN VISE, PVC OCTAGONAL HANDLES,.0
  • These pin vises are the same as the No.162 Series except that they have an insulating PVC handle which is octagonally shaped, preventing them from rolling when laid down

Specifications

  • 45 Degree Angle
    No
  • Material
    Cast Iron, Steel
  • Finish Coating
    Chrome, Wrinkled Black
  • Manufacturer Catalog Number
    50611
  • Manufacturer Product Page
  • Beveled Or Straight Edges
    Straight Edges
  • Blade Length
    24 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Graduation Style
    4R
  • Height
    1
  • Length
    4.9
  • Number Of Pieces
    3
  • Weight
    0.40 lbs, 0.4
  • Width
    3.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought