Motion
166D
Pin Vise - PVC Octogonal Handles, .115-.187 in Range (2.9-4.8mm)
Mi Item #02046654
MFR #166D
Price$76.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pin Vise - PVC Octogonal Handles, .115-.187 in Range (2.9-4.8mm)
Mi Item #02046654
MFR #166D

Mfr description
166D PIN VISE, PVC OCTAGONAL HANDLES,.1
  • These pin vises are the same as the No.162 Series except that they have an insulating PVC handle which is octagonally shaped, preventing them from rolling when laid down
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.15/each

Specifications

Dimensions

  • Weight
    0.70 lbs

Details

  • Handle Style
    PVC Grip
  • Manufacturer Catalog Number
    50612
  • Manufacturer Product Page
  • Material
    Steel
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)