Motion
S166Z
Single End Pin Vise Set - Collet Style, .030 -.187 in Range
Mi Item #02046656
MFR #S166Z
Price$296.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise Set - Collet Style, .030 -.187 in Range
Mi Item #02046656
MFR #S166Z

Mfr description
S166Z PIN VISE SET, SIZES 166A/B/C/D W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.93/each

Specifications

Dimensions

  • Weight
    0.40 lbs

Details

  • Holding Style
    Collet
  • Includes
    Vinyl Case
  • Manufacturer Catalog Number
    50614
  • Manufacturer Product Page
  • Material
    PVC
  • Max Holding Capacity End A
    0.187 in
  • Min Holding Capacity End A
    0.03 in
  • Pin Vises Included
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)