Motion
S167CHZ
Radius Gauge, Imperial, Stainless Steel, 25 Blades
Mi Item #02046662
MFR #S167CHZ
Price$508.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 25 Blades
Mi Item #02046662
MFR #S167CHZ

Mfr description
S167CHZ SET: COMBINES SET NOS. S167AH/S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.30/each

Specifications

Dimensions

  • Increment
    0.015625 in, 0.03125 in
  • Largest Imperial Measure
    17/64 in, 9/32 in
  • Smallest Imperial Measure
    1/64 in, 9/32 in
  • Weight
    0.80 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.0015625 to 0.265625 in, 0.28125 to 1/2 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    50619
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)