Motion
S167DZ
Radius Gauge, Imperial, Stainless Steel, 16 Blades
Mi Item #02046663
MFR #S167DZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 16 Blades
Mi Item #02046663
MFR #S167DZ

Mfr description
S167DZ SET: 1/32-1/2" BY 32NDS, 16 GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Increment
    0.03125 in
  • Largest Imperial Measure
    1/2 in
  • Smallest Imperial Measure
    1/32 in
  • Weight
    0.70 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.03125 to 1/2 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    50620
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)