Motion
167-7/32

L S STARRETT
167-7/32

Radius Gauge, Imperial, Stainless Steel, 1 Blades
Mi Item #02046679
MFR #167-7/32
Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
167-7/32

Radius Gauge, Imperial, Stainless Steel, 1 Blades
Mi Item #02046679
MFR #167-7/32

Mfr description
167-7/32 7/32" RADIUS GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.98/each

Specifications

Dimensions

  • Largest Imperial Measure
    7/32 in
  • Weight
    0.10 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.21875 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    50634
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)