Motion
167-1/4
Radius Gauge, Imperial, Stainless Steel, 1 Blades
Mi Item #02046681
MFR #167-1/4
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 1 Blades
Mi Item #02046681
MFR #167-1/4

Mfr description
167-1/4 1/4" RADIUS GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Largest Imperial Measure
    1/4 in
  • Weight
    0.10 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    1/4 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    50636
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)