Motion
167-1/2
Radius Gauge, Imperial, Stainless Steel, 1 Blades
MI ITEM #02046691
MFR #167-1/2
List Price$22.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 1 Blades
MI ITEM #02046691
MFR #167-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.53/each for your price

Overview

Mfr description
167-1/2 1/2" RADIUS GAGE

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Blades
    1
  • Material
    Stainless Steel
  • Imperial Measurement Range
    1/2 in
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    1/2 in
  • Manufacturer Catalog Number
    50645
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought