Motion
172E
Thickness & Feeler Gauge - Set, 1/2 in Blade Length, 0.002 to 0.015 in Range, 8 Blades
Mi Item #02046697
MFR #172E
Price$205.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 1/2 in Blade Length, 0.002 to 0.015 in Range, 8 Blades
Mi Item #02046697
MFR #172E

Mfr description
172E THICKNESS GAGE, 8 STRAIGHT LEAVES,
  • Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
  • Locking device on most gauges permits securely locking one or more leaves in position
  • Leaves easily removed or replaced
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.55/each

Specifications

Dimensions

  • Blade Length
    1/2 in
  • Blade Width
    12 in
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.015 in, 0.01 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Imperial
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    50654
  • Manufacturer Product Page
  • Measurement Range
    0.002 to 0.015 in
  • Number Of Blades
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)