Motion
177C
Plumb Bob, Weight: 8-1/2oz, Material: Steel, Shape: Hexagonal
MI ITEM #02046703
MFR #177C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plumb Bob, Weight: 8-1/2oz, Material: Steel, Shape: Hexagonal
MI ITEM #02046703
MFR #177C

Mfr description
177C STEEL PLUMB BOB, 8 1/2 OZ. (240G),
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.80 lbs

Details

  • Manufacturer Catalog Number
    50662
  • Manufacturer Product Page
  • Material
    Steel
  • Shape
    Hexagonal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)