Motion
178A
Radius Gauge, Imperial, Stainless Steel, 30 Blades
Mi Item #02046705
MFR #178A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 30 Blades
Mi Item #02046705
MFR #178A

Mfr description
178A RADIUS GAGE, 30 LEAVES, 1/32-1/4"
  • Very useful for tool and die makers, machinists, screw machine operators, pattern makers, and other mechanics to lay out and check radii of tools, dies, patterns, etc
  • Each gauge has leaves for measuring both concave and convex radii, with each leaf stamped with radius size
  • Any one of the leaves can be securely locked in position by a locking device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Increment
    0.015625 in
  • Largest Imperial Measure
    1/4 in
  • Smallest Imperial Measure
    1/32 in
  • Weight
    1.00 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Measurement Range
    0.03125 to 1/4 in
  • Imperial Or Metric
    Imperial
  • Manufacturer Catalog Number
    50664
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)