Motion
178MA
Radius Gauge, Metric, Stainless Steel, 34 Blades
MI ITEM #02046706
MFR #178MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Metric, Stainless Steel, 34 Blades
MI ITEM #02046706
MFR #178MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Increment
    0.25 mm, 0.5 mm
  • Metric Measurement Range
    1 to 3 mm, 3 to 7 mm
  • Weight
    0.80 lbs

Details

  • Gauge Type
    Radius Gauge
  • Imperial Or Metric
    Metric
  • Manufacturer Catalog Number
    50664
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    34

Overview

Mfr description
178MA RADIUS GAGE, 34 LEAVES, 0.25MM/0.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought