Motion
178B
Radius Gauge, Imperial, Stainless Steel, 32 Blades
MI ITEM #02046707
MFR #178B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Imperial, Stainless Steel, 32 Blades
MI ITEM #02046707
MFR #178B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178B RADIUS GAGE, 32 LEAVES, 17-64-1/2"

Specifications

  • Imperial Or Metric
    Imperial
  • Number Of Blades
    32
  • Material
    Stainless Steel
  • Imperial Measurement Range
    17/64 to 1/2 in
  • Increment
    1/64 in
  • Gauge Type
    Radius Gauge
  • Largest Imperial Measure
    1/2 in
  • Smallest Imperial Measure
    17/64 in
  • Manufacturer Catalog Number
    50666
  • Manufacturer Product Page
  • Weight
    2.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text