Overview
Mfr description
185 "TIME SAVER" TAP AND DRILL GAGE
- Shows at a glance the correct size tap drill for any common size machine screw tap in National Fine (NF) or National Coarse (NC) Thread Series
- Leave the right amount of stock for approximately 65% full thread
- Information steel stamped on one side and white marked on the reverse side for quick, clear reading
- 2-5/16”W x 6-1/4”L x 5/64”TH
- Black matte finish
Specifications
- Gauge TypeTap & Drill Gauge
- Diameter Range#60 to #1, 0.04 to 0.228 in
- MaterialSteel
- Largest Diameter#1, 0.228 in
- Manufacturer Catalog Number50675
- Manufacturer Product Page
- Smallest Diameter#60, 0.04 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data