Motion
187
187 Series-Series 187 Drill Gauge, Drill Gauge, 1/16 to 1/2", Material: Steel
MI ITEM #02046713
MFR #187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
187 Series-Series 187 Drill Gauge, Drill Gauge, 1/16 to 1/2", Material: Steel
MI ITEM #02046713
MFR #187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
187 JOBBERS' DRILL GAGE, 1/16-1/2"
  • The size of any twist drill from 1/16" to 1/2" by 64ths can be quickly determined
  • Each hole is marked with the drill size in inches and the decimal equivalent—steel stamped on one side, white marked on the reverse side
  • Rigidly tested after hardening
  • Black matte finish

Specifications

  • Gauge Type
    Drill Gauge
  • Diameter Range
    1/16 to 1/2 in
  • Material
    Steel
  • Largest Diameter
    1/2 in
  • Manufacturer Catalog Number
    50677
  • Manufacturer Product Page
  • Smallest Diameter
    1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought