Motion
196A1Z
Universal Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0" to 0.2"
Mi Item #02046733
MFR #196A1Z
Price$673.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0" to 0.2"
Mi Item #02046733
MFR #196A1Z

Mfr description
196A1Z DIAL INDICATOR, 0-100 W/ATTACHME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.80/each

Specifications

Dimensions

  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Case
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    50697
  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)