Motion
196B1
Universal Back Plunger Dial Indicator
Mi Item #02046734
MFR #196B1
Price$385.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Back Plunger Dial Indicator
Mi Item #02046734
MFR #196B1

Mfr description
196B1 DIAL INDICATOR, 0-100 W/POINTS/AD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.48/each

Specifications

Dimensions

  • Dial Diameter
    1-7/16 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Adapter
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    50699
  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)