Motion
196B6
Universal Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0" to 0.2"
MI ITEM #02046736
MFR #196B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Back Plunger Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, Includes 3 Contact Points, Measurement Range: 0" to 0.2"
MI ITEM #02046736
MFR #196B6

Mfr description
196B6 DIAL INDICATOR, 0-100, ANTIMAGNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    (3) Contact Point
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    50702
  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)