Motion
386  60/1 L WR 182TC 2.188

HUB CITY INC
386 60/1 L WR 182TC 2.188

386 60/1 L WR 182TC 2.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #02046737
MFR #386 60/1 L WR 182TC 2.188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
386 60/1 L WR 182TC 2.188

386 60/1 L WR 182TC 2.188 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #02046737
MFR #386 60/1 L WR 182TC 2.188

Mfr description
386 L 60:1 2-3/16 182TC
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    386
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    3967 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Output Size
    2.1875 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    100.00 lbs

Details

  • CAD Drawing
    RATIO=60/1|STYLE=L|FS=182TC|OD=4
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0220-85378
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798689869
  • Max Input Horsepower
    2.770 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    380
  • Style
    L
  • UPC_NO
    662798689869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)