Motion
196A5Z
Universal Back Plunger Dial Indicator, 0-50-0, White Dial
Mi Item #02046742
MFR #196A5Z
Price$691.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Back Plunger Dial Indicator, 0-50-0, White Dial
Mi Item #02046742
MFR #196A5Z

Mfr description
196A5Z DIAL INDICATOR, 0-50-0 W/ATTACHM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$691.75/each

Specifications

Dimensions

  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Case
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    50714
  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Number Of Contact Points
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)