Motion
198
Drill Gauge, Drill Gauge, 0.234 to 0.413 in, A to Z, Material: Steel
Mi Item #02046744
MFR #198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Gauge, Drill Gauge, 0.234 to 0.413 in, A to Z, Material: Steel
Mi Item #02046744
MFR #198

Mfr description
198 STANDARD LETTER SIZE DRILL GAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    0.234 to 0.413 in
  • Largest Diameter
    0.413 in
  • Smallest Diameter
    0.234 in

Details

  • Gauge Type
    Drill Gauge
  • Manufacturer Catalog Number
    50718
  • Manufacturer Product Page
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)