Motion
199Z
Spirit Level , Level Method: Vial, Length: 15", 380mm, Accuracy: 0.0005"/ft, 0.04mm/m, Color: Black
Mi Item #02046745
MFR #199Z
Price$2,420.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spirit Level , Level Method: Vial, Length: 15", 380mm, Accuracy: 0.0005"/ft, 0.04mm/m, Color: Black
Mi Item #02046745
MFR #199Z

Mfr description
199Z MASTER PRECISION LEVEL, 15" (380MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,420.43/each

Specifications

Dimensions

  • Height
    3 in, 75 mm
  • Length
    15 in, 380 mm
  • Width
    1-5/8 in, 40 mm

Details

  • Accuracy
    0.0005 in/ft, 0.04 mm/m
  • Color
    Black
  • Frame Material
    Cast Iron
  • Leveling Method
    Vial
  • Manufacturer Catalog Number
    50719
  • Manufacturer Product Page
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)