Motion
210AP
Outside Micrometer, Range: 0" to 7 - 8", Measurement Type: Mechanical, Thimble Type: Plain, Steel
Mi Item #02046747
MFR #210AP
Price$486.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 7 - 8", Measurement Type: Mechanical, Thimble Type: Plain, Steel
Mi Item #02046747
MFR #210AP

Mfr description
210AP MICROMETER, 0-7/8" RANGE, .001" G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.18/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    50731
  • Manufacturer Product Page
  • Maximum Measurement
    7/8 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Thimble Type
    Plain
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)