Motion
220XFL-1

L S STARRETT
220XFL-1

Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02046751
MFR #220XFL-1
Price$877.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
220XFL-1

Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
MI ITEM #02046751
MFR #220XFL-1

Mfr description
220XFL-1 MICROMETER 1", .001" GRAD, FRI
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$877.28/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Satin Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    50746
  • Manufacturer Product Page
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)