Specifications
Dimensions
- Graduation0.001 in
- Throat Depth6 in
Details
- Data OutputNone
- Digital CounterNone
- Finish CoatingSatin Chrome
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number50762
- Manufacturer Product Page
- Maximum Measurement1 in
- Measurement TypeMechanical
- Measuring Face MaterialCarbide
- Minimum Measurement0 in
- Thimble TypeRatchet Stop
- Water Resistance RatingNone
Overview
Mfr description
222AXR-1 SHEET METAL MICROMETER, 1", CA