Specifications
Dimensions
- Graduation0.001 in
- Throat Depth6 in
Details
- Data OutputNone
- Digital CounterNone
- Finish CoatingSatin Chrome
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number50763
- Manufacturer Product Page
- Maximum Measurement1 in
- Measurement TypeMechanical
- Measuring Face MaterialCarbide
- Minimum Measurement0 in
- Thimble TypeRatchet Stop
- Water Resistance RatingNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)