Motion
224AARLZ

L S STARRETT
224AARLZ

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02046759
MFR #224AARLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
224AARLZ

Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
MI ITEM #02046759
MFR #224AARLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Weight
    2.80 lbs

Details

  • Anvil
    Flat
  • Anvil Type
    Flat
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    50770
  • Manufacturer Product Page
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Multi-Anvil

Overview

Mfr description
224AARLZ ANVIL MICROMETER, 0-4", .001"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought