Motion
224GRLZ
Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
Mi Item #02046764
MFR #224GRLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Anvil Micrometer - Graduation: 0.001 in, Flat Spindle
Mi Item #02046764
MFR #224GRLZ

Mfr description
224GRLZ ANVIL MICROMETER, 6"-12", .001"
  • Unusual flexibility, plus a wide range of measurement—very popular in machine or automotive repair shops and for all applications requiring a versatile micrometer
  • Satin chrome finish—no glare, resists rust
  • Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Head Diameter
    13/16 in
  • Spindle Diameter
    19/64 in
  • Throat Depth
    6-1/2 in
  • Weight
    12.00 lbs

Details

  • Anvil Type
    Flat
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    50776
  • Manufacturer Product Page
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    6 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Multi-Anvil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)