Motion
226RL-3
Outside Micrometer, Range: 2" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046777
MFR #226RL-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 2" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046777
MFR #226RL-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
226RL-3 OUTSIDE MICROMETER, 3", .001" G

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Steel
  • Throat Depth
    2 in
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Finish Coating
    Black Enamel, Chrome
  • Manufacturer Catalog Number
    50825
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text