Motion
S226ARLZ

L S STARRETT
S226ARLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046784
MFR #S226ARLZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S226ARLZ

Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046784
MFR #S226ARLZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S226ARLZ OUTSIDE MICROMETER SET: (3) 0-

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    ±0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Finish Coating
    Satin Chrome
  • Manufacturer Catalog Number
    50854
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought