Specifications
Dimensions
- Graduation0.0001 in
- Throat Depth2-9/16 in
Details
- Accuracy±0.0001 in
- Data OutputNone
- Digital CounterNone
- Finish CoatingBlack Enamel, Chrome
- IncludesRing-Type Knurled Lock Nut
- Manufacturer Catalog Number50905
- Manufacturer Product Page
- Maximum Measurement4 in
- Measurement TypeMechanical
- Measuring Face MaterialCarbide
- Minimum Measurement3 in
- Thimble TypeRatchet