Motion
T226XRL-6

L S STARRETT
T226XRL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02046791
MFR #T226XRL-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
T226XRL-6

Outside Micrometer, Range: 5" to 6", Measurement Type: Mechanical, Thimble Type: Ratchet, Carbide
Mi Item #02046791
MFR #T226XRL-6

Mfr description
T226XRL-6 OUTSIDE MICROMETER, 6", .0001
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Throat Depth
    3-1/2 in

Details

  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Black Enamel, Chrome
  • Includes
    Ring-Type Knurled Lock Nut
  • Manufacturer Catalog Number
    50907
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    5 in
  • Thimble Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)