Motion
229A
Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 3/4", 13 to 19mm
Mi Item #02046793
MFR #229A
Price$107.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 3/4", 13 to 19mm
Mi Item #02046793
MFR #229A

Mfr description
229A TELESCOPING GAGE, 1/2"-3/4" (13-19
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.08/each

Specifications

Dimensions

  • Diameter Range
    1/2 to 3/4 in, 13 to 19 mm
  • Largest Diameter
    19 mm, 3/4 in
  • Smallest Diameter
    1/2 in, 13 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    50923
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)