1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
L S STARRETT
229C
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
MI ITEM #
02046795
MFR #
229C
Price
$114.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Hole, Drill, Bore and Wire Gauges
L S STARRETT 229C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L S STARRETT
229C
Telescopic Bore Gauge, Telescopic Bore Gauge, 1-1/4 to 2-1/8", 32 to 54mm
MI ITEM #
02046795
MFR #
229C
Mfr description
229C TELESCOPING GAGE, 1 1/4"-2 1/8" (3
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$114
.80
/each
Add to Cart
Specifications
Dimensions
Diameter Range
1-1/4 to 2-1/8 in, 32 to 54 mm
Largest Diameter
2-1/8 in, 54 mm
Smallest Diameter
1-1/4 in, 32 mm
Details
Gauge Type
Telescopic Bore Gauge
Manufacturer Catalog Number
50925
Manufacturer Product Page
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items