Motion
229D
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
Mi Item #02046796
MFR #229D
Price$141.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 2-1/8 to 3-1/2", 54 to 89mm
Mi Item #02046796
MFR #229D

Mfr description
229D TELESCOPING GAGE, 2 1/8"-3 1/2"(54
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.18/each

Specifications

Dimensions

  • Diameter Range
    2-1/8 to 3-1/2 in, 54 to 89 mm
  • Largest Diameter
    3-1/2 in, 89 mm
  • Smallest Diameter
    2-1/8 in, 54 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    50926
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)