Motion
S229FZ
Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 2-1/8", 13 to 54mm
MI ITEM #02046798
MFR #S229FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 2-1/8", 13 to 54mm
MI ITEM #02046798
MFR #S229FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S229FZ TELESCOPING GAGE SET: INCLUDES 3

Specifications

  • Gauge Type
    Telescopic Bore Gauge
  • Diameter Range
    1/2 to 2-1/8 in, 13 to 54 mm
  • Largest Diameter
    2-1/8 in, 54 mm
  • Manufacturer Catalog Number
    50928
  • Manufacturer Product Page
  • Smallest Diameter
    1/2 in, 13 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought