Motion
S229GZ
229 Series-Series S229GZ Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 6", 13 to 150mm
Mi Item #02046799
MFR #S229GZ
Price$627.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
229 Series-Series S229GZ Telescopic Bore Gauge, Telescopic Bore Gauge, 1/2 to 6", 13 to 150mm
Mi Item #02046799
MFR #S229GZ

Mfr description
S229GZ TELESCOPING GAGE SET: INCLUDES 5
  • Used for determining the true size of holes, slots and recesses up to 6" (150 mm)
  • Ends of both contacts are hardened and ground to a radius to allow proper clearance on the smallest hole the gage will enter
  • Must be slightly "rocked" in the hole being measured to ensure the tool is on the proper diameter before it is locked and withdrawn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$627.75/each

Specifications

Dimensions

  • Diameter Range
    1/2 to 6 in, 13 to 150 mm
  • Largest Diameter
    150 mm, 6 in
  • Smallest Diameter
    1/2 in, 13 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Manufacturer Catalog Number
    50929
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)