Motion
230P
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Steel
MI ITEM #02046800
MFR #230P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Plain, Steel
MI ITEM #02046800
MFR #230P

Mfr description
230P MICROMETER, 0-1" RANGE, .001" GRAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Chrome
  • Includes
    Plain Lock Nut
  • Manufacturer Catalog Number
    50932
  • Manufacturer Product Page
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Thimble Type
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)