Motion
230RL
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046801
MFR #230RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Ratchet, Steel
MI ITEM #02046801
MFR #230RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
230RL MICROMETER, 0-1" RANGE, .001" GRA
  • Satin chrome finish—no glare, resists rust
  • Advanced sleeve design with staggered and distinct figures for precise and easy readability
  • Convenient decimal equivalents on inch tools
  • Balance frame and thimble design insure easy handling and better readability
  • Ring-type knurled lock nut for quick and sure locking
  • A choice of smooth friction thimble for uniform pressure or the combination ratchet and speeder for uniform pressure and quicker adjustment
  • Tapered frame for use in narrow slots and tight places
  • Rigid one-piece frame of drop forged steel
  • Extremely hard and stable one-piece spindle
  • Micro-lapped measuring faces
  • Quick and easy adjustment

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet
  • Measuring Face Material
    Steel
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Finish Coating
    Chrome
  • Manufacturer Catalog Number
    50935
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought