Motion
234A-4
Micrometer Standard - Length: 4", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
Mi Item #02046819
MFR #234A-4
Price$108.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 4", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
Mi Item #02046819
MFR #234A-4

Mfr description
234A-4 END MEASURING ROD, 4" W/ RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.50/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    4 in
  • Weight
    0.10 lbs

Details

  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Includes Heat Insulating Handle
    Included
  • Manufacturer Catalog Number
    50975
  • Manufacturer Product Page
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)