Motion
234A-5
Micrometer Standard - Length: 5", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
MI ITEM #02046821
MFR #234A-5
List Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 5", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
MI ITEM #02046821
MFR #234A-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.50/each for your price

Overview

Mfr description
234A-5 END MEASURING ROD, 5" W/ RUBBER

Specifications

  • Type
    Micrometer Standard
  • Length
    5 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Diameter
    1/4 in
  • Manufacturer Catalog Number
    50977
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought