Motion
234A-6
Micrometer Standard - Length: 6", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
Mi Item #02046823
MFR #234A-6
Price$134.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 6", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
Mi Item #02046823
MFR #234A-6

Mfr description
234A-6 END MEASURING ROD, 6" W/ RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.75/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    6 in
  • Weight
    0.10 lbs

Details

  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Includes Heat Insulating Handle
    Included
  • Manufacturer Catalog Number
    50979
  • Manufacturer Product Page
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)