Motion
234A-8
Micrometer Standard - Length: 8", End Shape: Spherical, Diameter: 3 - 8", Type: Micrometer Standard
MI ITEM #02046827
MFR #234A-8
List Price$164.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 8", End Shape: Spherical, Diameter: 3 - 8", Type: Micrometer Standard
MI ITEM #02046827
MFR #234A-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$164.45/each for your price

Overview

Mfr description
234A-8 END MEASURING ROD, 8" W/ RUBBER

Specifications

  • Type
    Micrometer Standard
  • Length
    8 in
  • Includes Heat Insulating Handle
    Included
  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Diameter
    3/8 in
  • Manufacturer Catalog Number
    50983
  • Manufacturer Product Page
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought