Motion
234B-3
Micrometer Standard - Length: 3", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
MI ITEM #02046865
MFR #234B-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Standard - Length: 3", End Shape: Spherical, Diameter: 1 - 4", Type: Micrometer Standard
MI ITEM #02046865
MFR #234B-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
234B-3 3" STANDARD END MEASURING ROD W/

Specifications

  • Type
    Micrometer Standard
  • Length
    3 in
  • Includes Heat Insulating Handle
    None
  • End Shape
    Spherical
  • For Use With
    2" Capacity and Larger Micrometers, Checking Precision Measuring Tools, Comparing Gauges, Measuring Parallel Surfaces
  • Diameter
    1/4 in
  • Manufacturer Catalog Number
    51021
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text