Motion
236
Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Graduation: 1 - 64", 2-5 - 8" Base, Steel Face, Non-Rotating Rod
MI ITEM #02046887
MFR #236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Graduation: 1 - 64", 2-5 - 8" Base, Steel Face, Non-Rotating Rod
MI ITEM #02046887
MFR #236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
236 6" COMBINATION DEPTH/ANGLE GAGE, 32

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Base Length
    2-5/8 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Measuring Face Material
    Steel
  • Graduation
    1/64 in
  • Rod Diameter
    1/8 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Manufacturer Catalog Number
    51074
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text