Motion
237
237 Series-Series 237 Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Graduation: 1 - 64", 2-5 - 8" Base
Mi Item #02046892
MFR #237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
237 Series-Series 237 Mechanical Depth Micrometer - Gauge, Range: 0" to 6", Graduation: 1 - 64", 2-5 - 8" Base
Mi Item #02046892
MFR #237

Mfr description
237 STEEL RULE DEPTH GAGE, 0-6" RANGE,
  • Quickly obtain measurements in 64ths” or 1/2 mm by simply adjusting the rule to the required depth
  • Nicely finished, hardened steel head and accurate machine divided, tempered steel rule
  • Smoothly adjust to the required measurement, lock into position by a knurled nut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    2-5/8 in
  • Graduation
    1/64 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Manufacturer Catalog Number
    51080
  • Manufacturer Product Page
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 in
  • Rod Type
    Non-Rotating
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)