Motion
237M
Mechanical Depth Micrometer - Gauge, Range: 0mm to 150mm, Graduation: 0.5mm, 66mm Base, Steel Face
Mi Item #02046893
MFR #237M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer - Gauge, Range: 0mm to 150mm, Graduation: 0.5mm, 66mm Base, Steel Face
Mi Item #02046893
MFR #237M

Mfr description
237M STEEL RULE DEPTH GAGE, 0-150MM RAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    66 mm
  • Graduation
    0.5 mm

Details

  • Data Output
    None
  • Digital Counter
    None
  • Manufacturer Catalog Number
    51081
  • Manufacturer Product Page
  • Maximum Measurement
    150 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Measurement
    0 mm
  • Rod Type
    Non-Rotating
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)