Motion
240A
Single End Pin Vise - Collet Style, .010 -.055 in (.25-1.4 mm) Range
MI ITEM #02046898
MFR #240A
Price$64.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single End Pin Vise - Collet Style, .010 -.055 in (.25-1.4 mm) Range
MI ITEM #02046898
MFR #240A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.08/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Finish Coating
    Nickel
  • Handle Style
    Knurled
  • Holding Style
    Collet
  • Manufacturer Catalog Number
    51136
  • Manufacturer Product Page
  • Max Holding Capacity End A
    0.055 in
  • Min Holding Capacity End A
    0.01 in
  • Pin Vises Included
    1
  • Single Or Double End
    Single
  • Tool Comp
    Drills, Reamers, Scribers, Small Files, Small Stock, Taps, Wire

Overview

Mfr description
240A PIN VISE W/TAPERED COLLETS, 0-.055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought